missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Upright ULT Freezer Racks

Product Code. 15729539 Shop All Fisherbrand Products
Click to view available options
Holds:
12 (3in.) boxes
12 Boxes (2 in.)
15 (2 in.) boxes
16 (2 in.) boxes
20 (2 in.) boxes
24 (2 in.) boxes
25 (2 in.) boxes
8 (100mm) boxes
9 (2 in.) boxes
Boxes (2 or 3 in.)
Dimensions (L x W x H):
415 x 140 x 168 mm
415 x 140 x 225 mm
415 x 140 x 280 mm
550 x 140 x 205 mm
550 x 140 x 225 mm
550 x 140 x 280 mm
550 x 140 x 321 mm
550 x 143 x 315 mm
679 x 140 x 225 mm
679 x 140 x 280 mm
Unit Size:
Each

Product Code. 15729539

Only null left
Add to basket
Edge
Add to basket

Fisherbrand inventory control racks are ideal for all cold storage application. They fit all standard types of upright ULT freezers.

  • Holds standard cryoboxes
  • Made of high quality stainless steel
  • Side opening with handles on the front for easy box retrieval.

Specifications

Product Type Side Access Freezer Rack
Holds 12 Boxes (2 in.)
Material Stainless Steel
For Use With (Application) Standard 2 in. Cryoboxes
For Use With (Equipment) Upright ULT Freezer
Dimensions (L x W x H) 415 x 140 x 225 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.