missing translation for 'onlineSavingsMsg'
Learn More

Skytec Utah Nitrile Gloves

Product Code. 17832174
Click to view available options
Size:
6.5/7, Small
7.5/8, Medium
8.5/9, Large
9.5/10, X-Large
10.5/11, 2X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Utah nitrile gloves are high performance, powder-free, single-use examination gloves. Significantly stronger alternative to latex.

  • Comfortable with a 'second skin' feel
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Powder-free, non-sterile
  • AQL 1.5
  • Approved for food handling
  • Latex free - ideal for people with a type I latex sensitivity
  • Conforms to EN455 (all parts), ASTM D6319-10 and D6124-06
  • Medical device compliant (MDD 93/42/EEC)
  • Thickness: 0.10 mm (5 g)

Specifications

Certifications/Compliance (Europe) EN374
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 7.5/8, Medium
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Quantity 100/Pk.
Series Utah
Tensile Strength 6 N
Length (English) 9 in.
Length (Metric) 24 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'