missing translation for 'onlineSavingsMsg'
Learn More

UVP UV Light Converter Plates

Maximize transilluminator capabilities by using a converter plate to convert the transilluminator's 302nm UV wavelength to different wavelengths for visualizing a variety of gels. Place the specially designed plate on the transilluminator filter surface.

Brand:  UVP 38-0191-01

 View more versions of this product

Product Code. 11778261

  • 428.00 € / Each
Estimated Shipment: 15-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • White light plates convert UV to white light for viewing protein gels, coomassie blue stained or silver stained media; Uniquely phosphored glass assembly (patent pending) converts the UV radiation via a white diffuser
  • Scratch-resistant glass is mounted in a metal housing for durability
  • Rubber seal stops the plate from sliding
  • Handles are situated on two sides of the plate for easy handling
  • Several standard plate sizes are available
  • Variety of wavelengths for gel documentation, gel excitation and gel imaging
Specifications

Specifications

Converter Plate
8.26 x 10.23 in.
UV to White Light Converter Plates
Convert 302nm UV to white light
21 x 26 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers