missing translation for 'onlineSavingsMsg'
Learn More

UVP UV Light Converter Plates

Maximize transilluminator capabilities by using a converter plate to convert the transilluminator's 302nm UV wavelength to different wavelengths for visualizing a variety of gels. Place the specially designed plate on the transilluminator filter surface.

Brand:  UVP 38-0200-01

 View more versions of this product

Product Code. 12813918

  • 651.00 € / Each
Estimated Shipment: 02-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Convert UV to 460-470nm with the Visi-Blue™ plate for viewing GFP stains
  • Scratch-resistant glass is mounted in a metal housing for durability
  • Rubber seal stops the plate from sliding
  • Handles are situated on two sides of the plate for easy handling
  • Several standard plate sizes are available
  • Variety of wavelengths for gel documentation, gel excitation and gel imaging
Specifications

Specifications

Converter Plate
8.26 x 10.23 in.
Visi-Blue Converter Plates
Convert 302nm UV to 460 to 470nm blue light
21 x 26 cm