missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ UV Transilluminator 2020S
UV Transilluminator 2020SUV is for illumination of any sample excited by UV light.
Brand: Syngene™ GE-2020S-E
This item is not returnable.
View return policy
Description
- Sealed to allow wet gels on surface
- For use in Syngene Systems
- 254 nm wavelength
- 200 nm by 200 nm filter area for G:BOX systems
Specifications
Fixed | |
254 nm | |
7.9 x 7.9 in. | |
230 W | |
241 x 315 x 80 mm | |
Syngene 2020S-E | |
50 Hz |
UV | |
UV Transilluminator | |
IG3 and UG3 Systems | |
200 x 200 mm | |
230 V, 50 Hz, 230 W | |
230 V |