missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ UV Tubes For Ultraviolet Equipment

Product Code. 11880380 Shop All Cole-Parmer Products
Click to view available options
Wavelength:
254 nm
312 nm
365 nm
Wattage:
4 W
6 W
15 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11880380

Brand: Cole-Parmer™ 0981559

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use these replacement UV tubes with ultraviolet lamps.

  • Replacement Ultraviolet Tubes
  • Product may contain trace amounts of mercury
  • Use caution with breakage, cleanup, shipping and/or disposal

Specifications

Light Source UV-C
Wattage 15 W
Wavelength 254 nm
Diameter (Metric) 25.5 mm
For Use With (Equipment) 15 W, 254 nm lamps
Length (Metric) 436 mm
Product Type UV Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.