missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ 1 Safety Shoe

Sporty, multifunctional safety shoe

135.00 €

Specifications

Certifications/Compliance ESD certified, EN ISO 20345: 2011 S1 SRC
Color Black, Gray
Design Loafer
Material Microvelour
Toe Material Composite
View More Specs

Products 2
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15390793
View Documents
Uvex™
8511844
44
135.00 €
Each
Estimated Shipment: 19-12-2024
to see stock.
Add to basket
 
15300803
View Documents
Uvex™
8511845
45
135.00 €
Each
Estimated Shipment: 10-12-2024
to see stock.
Add to basket
 
Description

Description

  • Especially lightweight and flexible
  • 100% metal-free uvex xenova™ toe cap of the latest generation, compact design, anatomical shape, good lateral stability, no thermal conductivity, non-magnetic
  • Made with a new last technology for extraordinary wearing comfort
  • Optimized comfort thanks to uvex climazone technology
  • Breathable, perforated high tech micro suede upper
  • Optimum ventilation thanks to Distance Mesh lining material
  • Suitable for allergy sufferers as made of synthetic materials
  • Individually adjustable, elastic lace with quick release
  • Almost seamless shaft construction to avoid pressure points
  • Removable comfort footbed, antistatic, with moisture transport system and additional heel and forefoot cushioning
  • Soft padded collar and padded flap
  • Special double-density polyurethane sole with excellent cushioning properties and very good slip resistance, free from substances that interfere with the wetting properties of the paint such as silicones, plasticisers, etc.
  • Meets the ESD requirements: Bleeder resistance <35 megohms
  • Medial and lateral support for the foot through a specially designed side frame for additional protection against bending, stabilization and guidance of the foot and additional impact protection
  • Certified with uvex medicare for individual orthopedic insoles and individual outsole modifications such as outsole heights, inner or outer heel elevations, roll-off aids and other solutions
  • Item No. 8511.8
  • Width 11
  • Standard EN ISO 20345: 2011 S1 SRC
  • Specifications

    Specifications

    ESD certified, EN ISO 20345: 2011 S1 SRC
    Loafer
    Composite
    Unisex
    No
    Black, Gray
    Microvelour
    11 mm
    Trainers
    ESD Safety Shoe
    Videos
    SDS
    Documents

    Documents

    Product Certifications