missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 1 Safety Shoe S1
Sporty, multifunctional safety shoe in loafer style
130.00 € - 135.00 €
Specifications
Certifications/Compliance | ESD certified, EN ISO 20345: 2011 S1 SRC |
---|---|
Color | Black |
Design | Loafer |
Width (Metric) | 11 mm |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15381133
|
Uvex™
8543838 |
38 |
130.00 €
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
15311143
|
Uvex™
8543841 |
41 |
135.00 €
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
15351143
|
Uvex™
8543845 |
45 |
130.00 €
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
Description
Specifications
ESD certified, EN ISO 20345: 2011 S1 SRC | |
Black | |
Loafer | |
11 mm |