missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex C300 Foam Cut Protection Gloves
Uvex C300 Foam gloves set standards for comfort, tactility and efficiency while also providing level 3/C cut protection. High-performance elastomer coating on the palm and fingertips enhances grip capabilities in dry or slightly damp applications.
17.50 € - 18.20 €
Specifications
Coating Material | HPE |
---|---|
Color | Gray |
Hand | Ambidextrous |
Latex Free | Yes |
Material | HPPE, Polyamide, Glass, Bamboo Viscose |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15337092
|
uvex
6054407 |
7 |
18.20 €
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||||
15347092
|
uvex
6054408 |
8 |
18.20 €
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||||
15357092
|
uvex
6054409 |
9 |
18.20 €
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||||
15317092
|
uvex
6054410 |
10 |
17.50 €
Each |
Estimated Shipment: 28-03-2025
Log in to see stock. |
|||||
Description
- Gloves provide level 3/C blade cut resistance, abrasion resistance, and high tear resistance
- High-performance elastomer (HPE) coating on the palm and fingers for enhanced grip capabilities
- Soft-grip foam coating provides mechanical abrasion resistance
- Highly flexible with very good tactile sensation
- Uvex Climazone technology reduces excessive moisture and warmth
- 3D Ergo technology for a secure fit
- Silicone-free according to the imprint test
Specifications
HPE | |
Ambidextrous | |
HPPE, Polyamide, Glass, Bamboo Viscose | |
3X42C | |
C300 Foam |
Gray | |
Yes | |
Cut-resistant Gloves | |
Knit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title