missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Faceshield 9705
Click to view available options
Size: 412 mm
Description
Specifications
Specifications
Lens Coating | Uncoated |
Lens Tint | Transparent |
Product Type | Faceshield |
Includes | Headband |
Size | 412 mm |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | UV380 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'