missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex i-3 Safety Goggles
Innovative metal-free protective spectacles, designed to perfectly fit the face
17.70 € - 22.60 €
Specifications
Lens Coating | Anti-fog |
---|---|
Lens Type | Uvex™ supravision excellence |
Certifications/Compliance | EN 170 |
Description | Shield-lens spectacle |
Product Type | Ergonomic Safety Glasses |
Product Code | Brand | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Frame Color | Lens Tint | Price | Quantity & Availability | ||||
12395793
|
uvex
|
Anthracite Blue | Clear |
22.60 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
15366062
|
uvex
|
Black, Light Gray | Clear |
17.70 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
15376062
|
uvex
|
Black, Light Gray | Gray |
20.15 €
Each |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
Description
Specifications
Anti-fog | |
EN 170 | |
Ergonomic Safety Glasses | |
Reusable | |
Plastic | |
Standard |
Uvex™ supravision excellence | |
Shield-lens spectacle | |
Polycarbonate | |
Polycarbonate | |
UV400 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title