missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Pheos Eyewear
Shop All Uvex Products
Click to view available options
Frame Color:
Black, gray
Cool Gray
Green, Gray
Yellow, Black
Description

Specifications
Specifications
Certifications/Compliance | EN 170 |
Lens Type | Uvex™ supravision excellence |
Lens Coating | Anti-fog, Scratch-resistant, Anti-fog |
Description | Shield-lens spectacle |
Lens Tint | Clear |
Product Type | Ergonomic Safety Glasses |
Frame Color | Green, Gray |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Pheos Eyewear >
Spot an opportunity for improvement?Share a Content Correction