missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Uvex™ Plastic Safety F Glasses
Shop All Uvex Products
Click to view available options
Frame Color:
Clear
Description
- Temple length adjustments for best individual fit
- Close fit and large lens for unrestricted field of vision fits over most prescription spectacles
- Side shields provide increased facial protection
- Indirect ventilation incorporated into side arm design
- Uvex duo-flex cushioned temples for increased wearer comfort Clear lens Optidur NC coating

Specifications
Specifications
Lens Coating | UV-treated |
Lens Tint | Clear |
Product Type | Plastic safety F glasses |
Frame Color | Clear |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | Yes |
Frame Type | Standard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction