missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Profapren CF33 Chemical Protecion Gloves
Click to view available options
Size:
7
8
9
10
11
Description
Specifications
Specifications
Color | Black |
Latex Free | Yes |
Material | Chloroprene |
Product Type | Chemical-resistant Gloves |
Size | 11 |
EN388 Standard | 3131X |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | AKLMNO |
Glove Cuff Style | Gauntlet |
Liner Material | Flocked Cotton |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction