missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Protective Eyewear I-vo 9160
Shop All Uvex Products
Click to view available options
Frame Color:
Black, Gray
Blue, Gray
Blue, Orange
Lens Tint:
Brown
Clear
Gray
Description
- Wraparound style spectacle with excellent field of vision
- Straight side arms grip the side of the head not behind the ears. Provides a secure comfortable, slip free wear
- Combines hard/soft components - increased comfort around sensitive nose, brow and ear areas
- Fully adjustable side arms enables wearer to achieve individual fit for better protection and comfort
- 100% UV protection and metal free
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Specifications
Lens Coating | Anti-fog |
Lens Tint | Gray |
Product Type | Protective Eyewear I-vo 9160 |
Frame Color | Black, Gray |
No. per Pack | 1 Ea. |
Material | Polycarbonate |
Disposable | Reusable |
Lens Material | Polycarbonate |
Frame Material | Plastic |
UV Protection | UV400 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction