missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Winter Cap
Winter cap can be worn under helmets
14.40 €
Specifications
Product Type | Balaclava |
---|---|
Material | Wool, Poly-acrylic |
Color | Black |
Closure Type | Elastic |
Disposable | Single-use |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15366242
|
Uvex™
9790015 |
Small/Medium |
14.40 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
15376242
|
Uvex™
9790016 |
Large/X-Large |
14.40 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
Description
Specifications
Balaclava | |
Black | |
Single-use | |
Standard Length |
Wool, Poly-acrylic | |
Elastic | |
Cap with ear protection |