missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Uvicator™ G3000 Safety Helmet
The Uvicator™ G3000 Safety Helmet has been designed in close collaboration with industrial and forestry workers. It is intended for use in harsh environments with tough demands for effective protection, excellent ventilation and a maximum field of vision.
22.00 € - 26.00 €
Specifications
Certifications/Compliance | EN 397:212+A1:2012 |
---|---|
Product Type | Safety Helmet |
Quantity | 1 Ea. |
Suspension Type | Pinlock |
Ventilated | Ventilated |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15300761
|
3M™
7000039713 |
Blue |
26.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
15320761
|
3M™
7000039714 |
Hi-vis Yellow |
25.00 €
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||||
15340761
|
3M™
7000108289 |
Green |
22.00 €
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||||
15350761
|
3M™
7100002023 |
Yellow |
22.00 €
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||||
15360761
|
3M™
7000039715 |
Orange |
25.00 €
Each |
Estimated Shipment: 21-03-2025
Log in to see stock. |
|||||
15370761
|
3M™
7000039716 |
Red |
26.00 €
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
Description
- Hard hat designed for use in harsh environments, with excellent ventilation and a good field of vision.
- Approved for use at -30°C.
- Available in 8 standard colors (white, yellow, blue, red, green, orange, black, hi-viz green).
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV-radiation and it's time to replace it.
- Softly rounded design helps avoid parts snagging on cables or branches.
- Ventilation holes distributed over a large area offer maximum through-flow of air, increasing wearer comfort.
- Head harness can be rotated 180° for better visibility when working in confined spaces Short peak gives improved upwards visibility.
- Short peak gives improved upwards visibility.
- Branding and logo printing options available.
- Replaceable leather or plastic sweatband.
- Mining lamp holder option available.
Specifications
EN 397:212+A1:2012 | |
1 Ea. | |
Ventilated |
Safety Helmet | |
Pinlock |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title