missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Portable UV Lamp Replacement Tubes
Click to view available options
Wavelength:
365 nm
365/284 nm
Unit Size:
Each
Description
Lamps are lightweight for easy handling
- Durable plastic housing
- Six watts
- Models available with shortwave, longwave UV or a combination shortwave/longwave
- Combination shortwave/longwave version comes with a snap-on wavelength selector for switching between wavelengths
Specifications
Specifications
| Light Source | UV-A |
| Wattage | 6 W |
| Wavelength | 365 nm |
| Description | Tube multiband shortwave / longwave accessory to handheld UV lamps 6W |
| For Use With (Equipment) | ML-49 Portable UV Lamp |
| Packaging Quantity | 1 Ea. |
| Product Type | UV Lamp |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction