missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Standard Mercury Pen-Ray Models
Low-pressure mercury gaseous discharge handheld lamps are ideal for small apertures requiring spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection applications
318.00 € - 641.00 €
Specifications
Product Type | Mercury Lamp |
---|---|
Required Accessories | 16 in. (41 cm) cord and standard 2-prong connector |
Voltage | 800 V |
For Use With (Application) | For insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection |
Length (English) | 4-3/4 in. |
Requires: 16 in. (41cm) cord and standard 2-prong connector connect lamp to separate transformer power supply (not included)
Product Code | Brand | Diameter (Metric) Lens | Diameter (Metric) | Wavelength | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Lens | Diameter (Metric) | Wavelength | Price | Quantity & Availability | |||
11739074
|
UVP
90-0004-01 |
9.5 mm | 12.7 mm | 254 nm |
641.00 €
Each |
Estimated Shipment: 03-01-2025
Log in to see stock. |
|||
11709074
|
UVP
90-0012-01 |
6.5 mm | 9.5 mm | 254 nm |
318.00 €
Each |
In Stock
Log in to see stock. |
|||
11719074
|
UVP
90-0019-01 |
9.5 mm | 9.5 mm | 365 nm |
368.00 €
Each |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||
11729074
|
UVP
90-0020-01 |
6.5 mm | 9.5 mm | 365 nm |
355.00 €
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||
Description
Handheld, low-pressure UV Lamps
- Ideal for insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection
- Operate at lower temperatures and intensities, delivering stable high output up to 5000 hours.
- Use low-pressure, mercury gaseous discharge lamps with double-bore quartz construction
- Electrodes are located on end for easy installation
- Relative intensity at 3/4 in. distance (1.9cm): 4400μw/cm2
- Wavelength: 254nm
Specifications
Mercury Lamp | |
800 V | |
4-3/4 in. | |
1213 μW/cm2, 365nm at 3/4 in. (1.9cm), With 20mA AC lamp currrent |
16 in. (41 cm) cord and standard 2-prong connector | |
For insertion into small apertures for spectroscopic wavelength calibration, sterilization, UV curing or fluorescence detection | |
120.6 mm |