missing translation for 'onlineSavingsMsg'
Learn More

UVP Ultra Violet Product™ EL Series UV Lamps

Uniform and intense source of ultraviolet light. UVP Ultra Violet Product™ EL Series UV Lamps emit one of three UV wavelengths or white light in 4W, 6W, and 8W configurations.

Brand:  UVP Ultra Violet Product™ 95-0252-02

 View more versions of this product

Product Code. 11773524

  • 918.00 € / Each
Estimated Shipment: 19-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Rugged design is excellent for high usage.
  • The lamps are lightweight for easy holding or place the lamp in the stand or cabinet for hands free operation.
  • The built-in reflector enhances UV illumination.
  • Three UV wavelengths available: 254nm, 302nm, 365nm.
  • Three wattage configurations: 4W, 6W, 8W.
  • Models available include 254nm shortwave, 365nm longwave or a combination UV wavelengths or UV and white light versions.
  • Basic configuration offers one UV and one white light tube -- the advantage of white light or UV illumination from one unit.
  • Use white light when working with materials in a dimly-lit area.
  • Twin models have two tubes of the same wavelength or the 2UV™ Models use two different wavelengths.
  • The 3UV™ Model available only in the eight watt lamp, gives three UV wavelengths in one lamp. No other lamp offers this versatility. Easily switch among the three wavelengths (longwave, shortwave and midrange UV) as your application requires.
  • Can be used with the universal J138 Lamp Stand.
  • 4W models can be used with the C-10E Cabinet for viewing materials in a darkroom environment.
  • 8W lamps can be used with the C-65 Cabinet.
  • NOTE:
    • Though the manual refers to the midrange UV waveband as 302nm, others refer to this region as 300nm or 312nm.
    • The spectral output of all these regions is the same.
  • CAUTION:
    • Shortwave and midrange UV radiation will cause damage to unprotected eyes and skin.
    • Before operating any unit, be sure all personnel in the e area are properly protected.
    • UV Blocking Eye wear should be worn as well.
    • Analytik Jena™ has a complete line of UV Blocking Eyewear: Spectacles, Goggles and Faceshield designed for this purpose
Specifications

Specifications

230 V
365/302/254 nm (one tube each)
376 x 64 x 97 mm
50/60 Hz
UV Lamp
8 W
0.16 A
8 W, 230 V, 50/60 Hz
One tube each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
UVP Ultra Violet Product™ EL Series UV Lamps > Wavelength: 365nm/302nm/254nm (one tube each)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.