missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP UV Blocking Eyewear
Click to view available options
Lens Material:
Plastic
Polycarbonate
Product Type:
Goggles
UVC-303 Spectacles
Description
- Designed to block ultraviolet radiation of 254 to 365nm as well as longwave blue haze
- Provide optimum contrast in viewing and lessened eye fatigue
UVC-303 Spectacles
- Made from impact-resistant polycarbonate
- Top and side-shield design
- Dimensions: 51 × 152mm (2 × 6 in.)
Compliance
Goggles and Faceshield comply with ANSI-Z87.1 1986 specifications for eye and face protection devices
Warranty
One year warranty for repair or replacement
Specifications
Specifications
Certifications/Compliance | Complies with ANSI Z87.1; NIOSH |
Lens Coating | UV-treated |
Product Type | UVC-303 Spectacles |
For Use With (Equipment) | UV blocking Face Shield |
Lens Material | Polycarbonate |
- For exposure periods longer than eight hours or for ultraviolet wavelength emis-
- sions other than 254nm to 365nm, consult Document HSM 73-11009 Criteria for a Recommended Standard ... Occupational Exposure to Ultraviolet Radiation published by the US Department of Health, Education and Welfare.
- Eyewear is designed to protect eyes, face and/or neck. Care must be taken to protect other parts of the body from severe skin burn associated with short-wave UV radiation. Avoid shining any ultraviolet lamp on reflective surfaces. Wear protective clothing and skin cream.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction