missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V2A Stainless Steel Scoop
Use this Buerkle™ V2A Stainless Steel Scoop as a measuring scoop in the laboratory. It is also suitable for use with foodstuffs
36.05 € - 72.65 €
Specifications
Product Type | Measuring Scoop |
---|---|
Material | Stainless Steel (V2A) |
Autoclavable | Autoclavable |
Sterility | Non-sterile |
Certifications/Compliance | AISI 304, V2A (1.4301) |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10263330
|
Buerkle™
5370-0120 |
120 mL |
36.05 €
Each |
In Stock
Log in to see stock. |
|||||
10529700
|
Buerkle™
5370-0450 |
450 mL |
40.55 €
Each |
In Stock
Log in to see stock. |
|||||
10048472
|
Buerkle™
5370-1000 |
1000 mL |
48.30 €
Each |
In Stock
Log in to see stock. |
|||||
15400390
|
Buerkle™
5370-1500 |
1500 mL |
55.25 €
Each |
In Stock
Log in to see stock. |
|||||
10568483
|
Buerkle™
5370-2000 |
2000 mL |
72.65 €
Each |
In Stock
Log in to see stock. |
|||||
Description
Stainless steel V2A scoop for sampling.- Stainless steel V2A (1.4301)
- Sterilizable
- Robust
Specifications
Measuring Scoop | |
Autoclavable | |
AISI 304, V2A (1.4301) |
Stainless Steel (V2A) | |
Non-sterile |