Learn More
BD Vacutainer™ Safety-Lok™ Blood Collection Set
Designed to help prevent needle stick injuries. BD™ Vacutainer™ Safety-Lok™ Blood Collection Set are sterile, closed systems for venous blood collection. Each versatile winged infusion set includes an irreversible safety mechanism that can be activated with one hand.
222.00 € - 580.00 €
Specifications
Product Type | Blood Collection Set |
---|---|
Sterility | Sterile |
For Use With (Application) | Venous blood collection, Short-term infusions |
Latex Free | Yes |
Length (Metric) Needle | 19 mm |
Product Code | Brand | Needle Gauge | Length (Metric) Tube | Color | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Needle Gauge | Length (Metric) Tube | Color | Includes | Price | Quantity & Availability | ||
12937716
|
BD
367284 |
23 G | 178 mm | Light Blue | With luer adapter, integrated safety shield |
580.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12947706
|
BD
367246 |
21 G | 305 mm | Green | Without luer adapter, integrated safety shield |
229.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12927716
|
BD
367288 |
23 G | 305 mm | Light Blue | With luer adapter, integrated safety shield |
222.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12947716
|
BD
367295 |
25 G | 178 mm | Dark Blue | With luer adapter, integrated safety shield |
248.00 €
Pack of 200 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Safety-Lok™ blood collection sets are sterile, closed systems for venous blood collection. They can also be used for short-term infusions of up to two hours. These winged infusion sets include a hypodermic needle, color-coded wings, an integrated safety shield, small-bore tubing and a connector. Many also include a Luer adapter.
- Safety mechanism protects against needle injuries following successful venipuncture
- Safety shield pushes over the needle, surrounding it completely
- Safety mechanism engages irreversibly with an audible click over the needle
- Single-handed activation so attention remains focused on the patient and the puncture site
Specifications
Blood Collection Set | |
Venous blood collection, Short-term infusions | |
19 mm |
Sterile | |
Yes | |
200 Cs. |