missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Multi-Sample Blood Collection Needles
Can be used with multiple blood collection tubes. BD Vacutainer™ Multi-Sample Blood Collection Needles are sterile, double-ended needles for use with Vacutainer tube holders and vacuum blood collection tubes. Available in 1 in. or 1.5 in. needles of 20, 21 or 22 gauge.
121.90 € - 850.00 €
Specifications
Product Type | Multi-sample Blood Collection Needle |
---|---|
Sterility | Sterile |
Certifications/Compliance | CE marked |
Connectors | Double-sided |
Disposable | Single-use |
Product Code | Brand | Gauge | Length (Metric) | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gauge | Length (Metric) | Color | Price | Quantity & Availability | |||
12907736
|
BD
360214 |
20 G | 25.4 mm | Yellow |
850.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13101563
|
BD
VS360213 |
21 G | 38.1 mm | Green |
121.90 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12987726
|
BD
360210 |
22 G | 25.4 mm | Black |
437.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12917736
|
BD
360215 |
20 G | 38.1 mm | Yellow |
359.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12977726
|
BD
360212 |
21 G | 25.4 mm | Green |
414.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
12957726
|
BD
360211 |
22 G | 38.1 mm | Black |
344.00 €
Pack of 1000 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
The BD Vacutainer™ system is optimally designed and tested for controlling pre-analytical variability throughout the specimen collection and handling process.- Sterile double-ended needle with a sleeve covered safety valve
- Advanced low-angle bevel design and silicone lubricant coating ensures gentle and smooth vein entry
- Draws blood directly from the vein into vacuum collection tubes to prevent exposure
- Can be used with multiple collection tubes after venipuncture
- Designed for use with BD Vacutainer™ tube holders and vacuum blood collection tubes
- Luer adapter (MPN 367300) available separately for use with a catheter or hypodermic needle
Specifications
Multi-sample Blood Collection Needle | |
CE marked | |
Single-use | |
Vacutainer Blood Collection Tubes, Tube Holder | |
Yes | |
Thin Wall |
Sterile | |
Double-sided | |
Collection of Blood Samples | |
Polystyrene | |
Low-angle Bevel |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title