missing translation for 'onlineSavingsMsg'
Learn More

BD Vacutainer™ Safety-Lok™ Blood Collection Sets with Pre-Attached Holder

Ready to use right out of the package, with no assembly required. BD Vacutainer™ Safety-Lok™ Blood Collection Set with Pre-Attached Holder are sterile, closed systems for venous blood collection. Each versatile set includes an irreversible safety mechanism to help prevent needle stick injuries.

264.00 € - 880.00 €

Specifications

Product Type Winged Blood Collection Set
Sterility Sterile
Certifications/Compliance Designed to help comply with OSHA SHIB 10-15-03 by reducing the risk of holder reuse. Protective shield is designed to meet current OSHA safety standards for engineering controls.
Includes Pre-Attached Holder, Safety-Lok Needle Shield
Length (English) Needle 0.75 in.
View More Specs

Products 3
Product Code Brand Color Needle Gauge Length (Metric) Tube Length (English) Tube Price Quantity & Availability  
Product Code Brand Color Needle Gauge Length (Metric) Tube Length (English) Tube Price Quantity & Availability  
12977706
View Documents
BD
368654
Green 21 G 178 mm 7 in.
880.00 €
Pack of 200
Please to purchase this item. Need a web account? Register with us today!
12967706
View Documents
BD
368652
Green 21 G 305 mm 12 in.
651.00 €
Pack of 200
Please to purchase this item. Need a web account? Register with us today!
12997706
View Documents
BD
368655
Light Blue 23 G 178 mm 7 in.
264.00 €
Pack of 200
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Safety-Lok™ blood collection sets are sterile, closed systems with pre-attached holders that are packed in individual blister packs. These complete sets provide the assurance that the number of holders will always equal the number of collection sets and eliminates the need to manually assemble the needle and holder, which minimizes the risk of contamination.

Each set include: a hypodermic needle, large color-coded wings, an integrated safety shield, small-bore no-twist tubing, a connector, a multi-sample Luer adapter, and an attached tube holder.

  • Safety mechanism protects against needle injuries following successful venipuncture
  • Safety shield pushes over the needle, surrounding it completely
  • Safety mechanism engages irreversibly with an audible click over the needle
  • Single-handed activation with no change in technique, so attention remains focused on the patient and the puncture site
  • Blood flashback is seen clearly through translucent shield for instant verification of successful vein penetration before collection
Specifications

Specifications

Winged Blood Collection Set
Designed to help comply with OSHA SHIB 10-15-03 by reducing the risk of holder reuse. Protective shield is designed to meet current OSHA safety standards for engineering controls.
0.75 in.
Sterile
Pre-Attached Holder, Safety-Lok Needle Shield
19 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.