missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Vacuum Oven VO

Ideal for powder and granulate drying, determination of water content for quality assurance, drying of cultures and probiotics, preservation and dehydration of food, drying of electronic components.

Brand:  Memmert™ VO101

9775.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15934962

  • 12160.00 € / Each
Estimated Shipment: 29-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Powerful, gentle and turbo fast - these three words describe the Memmert vacuum oven VO.

  • Model sizes: 29, 49, 101
  • Temperature adjustment range: +20°C to +200°C
  • Vacuum adjustment ranges: 5 to 1100 mbar
  • 1 model variant: TwinDISPLAY (intuitive control)
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • Digital electronic pressure control for a speed-controlled vacuum pump
  • Multi-Level-Heating & Sensing: intelligent direct heating via individually placeable thermoshelves with separate sensors guarantees short heating and process times
  • Thanks to the direct contact between the heating and the load, there is practically
    no heat loss, each thermoshelf can be controlled and calibrated separately
  • Control circuits react precisely to different loads or humidity and maintain a constant set temperature during vacuum drying
  • Adjustable parameters: temperature (Celsius or Fahrenheit), vacuum, programme time, time zones
  • Enormous energy saving due to stepless adjustable vacuum pump

In combination with the speed-controlled, chemically resistant vacuum pump, the VO series saves around 70% energy in ramp operation compared to an uncontrolled pump. The ultimate vacuum of up to 2 mbar enables a wide range of applications, and thanks to demand-oriented pump control and thus optimised flushing processes, the diaphragms have a significantly increased service life.

Specifications

Specifications

Hermetically welded stainless steel interior of extremely corrosion-resistant stainless steel, material 1.4404
101 L
Vacuum Oven
Stainless Steel
Ethernet interface or USB port
Aluminim, material 3.3547 (ASTM B209)
400 x 545 x 465 mm
TwinDISPLAY: adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays
+20°C (at least 5°C above ambient) to +200°C
2 high-definition TFT-colour displays (TwinDISPLAY)
VO101
AutoSAFETY: additionally integrated over- and undertemperature protection “ASF”, automatically following the setpoint value at a preset tolerance range, alarm in case of over- or undertemperature, heating is switched off in case of overtemperature, compressor in case of undertemperature
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
230 V 50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.