missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Vacuum Ovens

Achieve maximum temperatures of 220°C (428°F) with this flexible oven, while benefiting from two control configurations and display options.

Brand:  Thermo Scientific™ 3608-6CE

4835.50 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15796443

  • 5316.45 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Achieve maximum temperatures of 220°C (428°F) with Thermo Scientific™ Vacuum Ovens, while benefiting from two control configurations and display options. These ovens feature independent vacuum and purge needle valves. Radiant warm-wall heating system optimizes uniformity and conserves chamber space for drying, curing, vacuum embedding and plating applications.

  • 3in. (7.6cm) glass wool insulation prevents heat loss
  • Silicone door gasket and positive latch door maintain seal at all vacuum levels
  • Polycarbonate safety shield protects door glass
  • Vacuum level is displayed on gauges from 0 to 30in. Hg
  • Vacuum and air lines are corrosion-resistant stainless-steel tubing for optimum chamber cleanliness and long-term performance
  • With two removable stacking aluminum shelves
  • Easy-to-clean Type 304 stainless-steel interior chamber
  • Powder-coated heavy-gauge steel exterior for durability
  • Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit

3606 Models

  • Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
  • Built-in overtemperature protection
  • Top-mounted independent evacuation and venting vacuum fittings

3608 Models

  • Hydraulic thermostat temperature control ±1.5°C with a uniformity of ±5°C at 100°C, 25in.Hg
  • Built-in overtemperature protection
  • Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., Nitrogen or Argon) with vacuum fittings on the front of the unit

Model 3618P Models

  • Programmable microprocessor-based PID temperature control
  • Regulates to ±0.2°C with uniformity of ±2.4°C at 100°C, 25in.Hg
  • Runs at a single setpoint or uses a 24-step program of ramps and dwells
  • 0.25in. compression fittings on left side, require 0.25in. O.D. copper or stainless-steel tubing
  • Front-mounted three-way valve for evacuation, venting and purging of inert gases (e.g., nitrogen or argon) with vacuum fittings on the front of the unit

Ordering Information:

Digital Units in Torr and Microns available separately (must be factory installed)

Requires:

Vacuum fittings require 0.25in. (0.6cm) I.D. tubing.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.7 cu.ft.
19.8L (0.7 cu. ft.); 240V; 600w; 2.5A; LED display
Ambient +10° to 220°C
LED with 1°C increments
2
±1.0°C
0 to 30 in.Hg
16 x 19.8 x 16.25 in. (40 x 50 x 41 cm)
40 cm
10 in.
25 cm
10 in.
25 cm
30 cm
59 kg
240 V
2.5 A
Stainless Steel
19.8 L
OTP
Powder-coated Heavy-gauge Steel
Aluminum
±6.0°C at 100°C 25 ft.Hg
12 x 10 x 10 in. (30 x 25 x 25 cm)
16 in.
19.8 in.
50 cm
16.25 in.
41 cm
12 in.
130 lb.
240 V 50/60 Hz
600 w
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.