missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vacuum Pump Oil
One and two-stage rotary vane pump. Fisherbrand™ Vacuum Pump Oil designed for use with the range of Fisherbrand two-stage rotary vane pumps and with most other one and two-stage rotary vane pump.
Brand: Fisherbrand™ 800122-01
This item is not returnable.
View return policy
Description
One and two-stage rotary vane pump. Fisherbrand™ Vacuum Pump Oil designed for use with the range of Fisherbrand two-stage rotary vane pumps and with most other one and two-stage rotary vane pump.
Generic mineral oil for use in most one and two stage rotary vane pumps.
Specifications
Vacuum Pump Oil | |
Rotary Vane Pumps | |
118 cSt viscosity at 40°C | |
1 L |
For General Use in Rotary Vane Pumps | |
10-5mabr vapour pressure | |
33.81 oz. |
Fisherbrand Vacuum pumps
File size: 5.6 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Vacuum Pump Oil > Volume: 1L
Spot an opportunity for improvement?Share a Content Correction