missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vacuum System
Chemical duty oil-free diaphragm pump designed for chemical duty laboratory applications. Fisherbrand™ Vacuum System is for for evaporation and distillation in combination with rotary evaporators and gel dryers.
Brand: Fisherbrand™ 115027-02
2759.75 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Perfect for evaporation and distillation in combination with rotary evaporators and gel dryers
- Dry running diaphragm pump and all components coming into contact with vapours are chemically resistant even against acidic, basic and organic solvents
- Pump heads are made from PTFE with carbon fibre reinforcing to handle corrosive and aggressive vapors without damage
- Pumping chambers are hermetically separated from drive space, ensuring extended life of mechanical parts
- Pumps use PFTE diaphragms sandwiched to strong non-wetted backing and PEEK valves, which are chemical resistant and are hard wearing when compared to elastomer valves
- Gas ballast valve helps to preserve pump performance when working with condensable vapors
- Addition of digital vacuum gauge and manual regulator allows user to adjust to vacuum level required for their application
- Inlet separator protects pump for ingress of liquids and particles and exhaust emission condenser protects lab air quality

Specifications
8 mbar | |
36.0 x 31.0 x 44.5 cm (14.1 x 12 x 17.5 in.) | |
11.6 kg | |
16 L/min. | |
<8 mbar |
230 V 50/60 Hz motor with Schuko and UK power leads | |
25.4 lb. | |
Vacuum System | |
Rotary evaporator, Gel dryer, Vacuum oven |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
FisherScientific FB Vacuum Pump brochure.pdf
File size: 2.1 MB
Fisherbrand Vacuum pumps
File size: 5.6 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Vacuum System > Product Type: Vacuum System
Spot an opportunity for improvement?Share a Content Correction