missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VacuuSelect™ Touch Screen Vacuum Controllers
Intuitive operation of rotary evaporation, short path distillation and more
Brand: VACUUBRAND™ 20700110
3591.00 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
- Automatically finds boiling points
- Pre-programmed routines for vacuum ovens, gel dryers, filtration and more
- Assemble custom routines in minutes
- For rotary evaporators and other diaphragm pump applications
- Pirani control packages for short path distillation and other rotary vane/scroll pump applications
- Two different Pirani packages for pumps with KF16 or KF25 flanges
Specifications
10 to 3 mbar/Torr/hPa | |
100 to 240V, 50 to 60 Hz, universal | |
CEE/US/CH/UK/AUS/CN | |
Freeze Drying | |
100 to 240 VAC |
Controller, solenoid valve, T-connector, appropriate KF25 clamping and centering rings, power supply | |
Alumina ceramic capacitive and Pirani transducers | |
Works with rotary vane pumps | |
1080 mbar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction