missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Valor™ 4000 Compact Bench Scales
Legal for trade food scale that enhances safety, efficiency, and productivity even in harsh environments.
Brand: Ohaus™ 30072309
480.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Waterproof design
- Combination of touchless operations, speed, and durability
- Available in both stainless steel and plastic housing designs
- Bright front and rear LED displays
- Dual displays allow for quick and easy weighing in retail use
- Puncture resistant keypads
- Touchless infrared sensors combined with half second stabilization time increase productivity of weighing operations
- Maximum external resolution of 1:6,000/1:7,500
- Additional checkweighing and percent weighing modes
- IP68 flow-thru design ensures scale is protected from damage from liquids
- Large fully rubberized feet located at extreme corners of scale to ensure wide stance and surface resistance that minimizes risk of scale sliding or falling off smooth surfaces
- Precise measurements with OIML / EC Type approval to meet or exceed the Class III accuracy requirements in accordance with EC Directives and EN45501
- 100-240 VAC universal power adapter
- Dimensions: Model V41PW: 280D x 256W x 121mm H; Model V41XW: 288D x 256W x 124mm H
Other Standard Features and Equipment: Adjustable feet, level bubble with lighting, menu and mode setup navigation prompts on keys, easy transportation carrying handle, stainless steel pan and chemical-resistant overlay, new mechanical keys, a cover with spring to protect power connector of scale.
Applications Modes:
- Weighing - Determine the weight of items in one or more weighing units - g, kg - use the 0.2g to 5g readability for weighing additives, spices and yeast
- Percent Weighing - Includes % weighing for recipe formulation and baker’s percentages
- Check Weighing - Use the bright red/yellow/green LED’s to easily fill containers and packages by weight for sorting, grading and portioning
- Accumulation - Keep a running total of all items by weight for recording long production run results
Specifications
Typically 50 hours of continuous use with 12-hour full charge | |
Stainless steel platform, ABS housing | |
Dual Red LED | |
0.001 kg | |
IP68 | |
≤0.5 sec. | |
3 kg |
Rechargeable lead acid | |
6 kg | |
190 x 242 mm | |
V41PWE6T | |
IR | |
-10°C to +40°C | |
12 VDC 0.84 A, AC Universal adapter (100/220 VAC 50/60 Hz) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction