missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ Valor™ 4000 Compact Bench Scales, Certified
Legal for trade food scale that enhances safety, efficiency, and productivity even in harsh environments.
Brand: Ohaus™ 30035663
This item is not returnable.
View return policy
Description
- Waterproof design
- Combination of touchless operations, speed, and durability
- Available in both stainless steel and plastic housing designs
- Bright front and rear LED displays
- Dual displays allow for quick and easy weighing in retail use
- Puncture resistant keypads
- Touchless infrared sensors combined with half second stabilization time increase productivity of weighing operations
- Maximum external resolution of 1:6,000/1:7,500
- Additional checkweighing and percent weighing modes
- IP68 flow-thru design ensures scale is protected from damage from liquids
- Large fully rubberized feet located at extreme corners of scale to ensure wide stance and surface resistance that minimizes risk of scale sliding or falling off smooth surfaces
- Precise measurements with OIML / EC Type approval to meet or exceed the Class III accuracy requirements in accordance with EC Directives and EN45501
- 100-240 VAC universal power adapter
- Dimensions: Model V41PW: 280D x 256W x 121mm H; Model V41XW: 288D x 256W x 124mm H
Other Standard Features and Equipment: Adjustable feet, level bubble with lighting, menu and mode setup navigation prompts on keys, easy transportation carrying handle, stainless steel pan and chemical-resistant overlay, new mechanical keys, a cover with spring to protect power connector of scale.
Applications Modes:
- Weighing - Determine the weight of items in one or more weighing units - g, kg - use the 0.2g to 5g readability for weighing additives, spices and yeast
- Percent Weighing - Includes % weighing for recipe formulation and baker’s percentages
- Check Weighing - Use the bright red/yellow/green LED’s to easily fill containers and packages by weight for sorting, grading and portioning
- Accumulation - Keep a running total of all items by weight for recording long production run results
Certifications
Designed and engineered to meet stringent OIML and NAWI Directive (Non Automatic Weighing Instruments)requirements for use in legal and prescribed applications such as in standard industries, stores or QC laboratories. Designed and verified to meet or exc
Specifications
Typically 50 hours of continuous use with 12-hour full charge | |
Stainless steel top housing and platform, ABS bottom housing | |
Dual Red LED | |
0.0005 kg | |
IP68 | |
≤0.5 sec. | |
3.9 kg |
Rechargeable lead acid | |
1.5 kg | |
190 x 242 mm | |
V41XWE1501T-M | |
IR | |
-10°C to +40°C | |
12 VDC 0.84 A, AC Universal adapter (100/220 VAC 50/60 Hz) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction