missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Vampire Sampler
Transportable, hose pump for liquids, independent of mains power. Ideal for sampling from barrels, tanks, wells, water separators and sewage and purification systems.Vampire is packed in a handy transport case with: drive unit, two rechargeable batteries, battery charger, LED lamp, bottle holder, bottle LDPE 250 mL, hose pump and 5 m hose made of PE.
Brand: Buerkle™ 5327-1000
This item is not returnable.
View return policy
Description
Ideal for sampling from barrels, tanks, wells, water separators and sewage and purification systems. Vampire is packed in a handy transport case with a drive unit (12V), two re-chargeable batteries, battery charger, bottle holder, an LDPE 250 mL bottle, hose pump and 5m hose made of PE.- Easy cleaning, liquid is only in contact with the hose
- Independent of mains power with re-chargeable batteries and charger, including replacement battery
- Sampling directly into the original sample bottle
- Suction height up to 5m
- Also suitable for contaminated substances or media containing particles
- Good chemical resistance
- Good delivery rate up to 2.0L/min
Specifications
Acrylic | |
Transportable hose pump | |
2.0 L/min. |
Not Autoclavable | |
Transport case with a drive unit (12 V), two re-chargeable batteries, battery charger, bottle holder, an LDPE 250 mL bottle, hose pump and 5 m hose made of PE | |
Ideal for Sampling From Barrels, Tanks, Wells, Water Separators and Sewage and Purification Systems. Also Suitable for Contaminated Substances or Media Containing Particles. Good Chemical Resistance |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Vampire Sampler > 5m Polyethylene hose, Weight: 4.42kg
Spot an opportunity for improvement?Share a Content Correction