missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ Chemistry Pumping Unit, PC 3001 VARIO select
Provides pinpoint vacuum control by adjusting the motor speed. Automatic evaporation mode is perfect for controlling applications such as rotary evaporation. Various condenser types are available to meet a range of desired applications.
Brand: VACUUBRAND™ 20700245
8754.25 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.
This item is not returnable.
View return policy
Description
- VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control for solvent evaporation
- Simplify lab work with a graphic user interface and predefined applications
- Automatic boiling point detection and continuous optimization of vacuum levels for quick process times
- Compact and powerful; superior performance even with continuous condensate purge
- Extremely low power consumption, efficient solvent recovery, and oil-free for eco-friendly operation
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- VARIO motor speed control for exceptionally long maintenance intervals
- Glass inlet separator with a robust protective coating prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Suitable for use with high boiling point solvents
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
- Whisper quiet and ultra low vibration
Specifications
2 Mbar (Without Gas Ballast), 4 Mbar (With Gas Ballast) | |
17.8 kg | |
200 to 3000 min-1 | |
200/230 V, 50-60 Hz and 100/120 V, 50-60 Hz | |
Peltronic™ Vapor Condenser works without any cooling media | |
PC 3001 VARIO Select EK Peltronic | |
Kaltgerätestecker EN 60320 | |
12.7 kg | |
10°C | |
50-60 Hz | |
IP20 | |
Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Drying Chambers | |
1.1 bar |
VACUU·SELECT | |
Ready-to-Use Pump (Completely Mounted with Manual) | |
CE-certification; II 3/-G IIC T3 x Internal Atm. Only | |
300 x 370 x 400 mm | |
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM | |
42 dBA | |
0.16 kW | |
40°C | |
2 m3/hr. | |
Diaphragm Pump | |
4 | |
3 | |
200/230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction