missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ Chemistry Pumping Unit, PC 3002 VARIO Select
GREENER_CHOICE

Provides pinpoint vacuum control by adjusting the motor speed. The automatic evaporation mode is perfect for controlling applications such as rotary evaporation. A variety of condensers are available to suit a range of needs.

7105.00 € - 9425.00 €

Specifications

Max. Vacuum 7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast)
Control VACUU·SELECT
Includes Ready-to-Use Pumping Unit (Completely Mounted with Manual)
Motor Speed 30 to 2400 min-1
Certifications/Compliance CE-certification; II 3/-G IIC T3 x Internal Atm. Only
View More Specs

Products 2
Product Code Brand Model Plug Type Price Quantity & Availability  
Product Code Brand Model Plug Type Price Quantity & Availability  
16291772
GREENER_CHOICE
View Documents
VACUUBRAND™
20733552
PC 3002 VARIO Select UK
7105.00 €
Each
Estimated Shipment: 13-05-2025
to see stock.
Add to basket
 
16201782
View Documents
VACUUBRAND™
20733574
PC 3002 VARIO Select EK Peltronic Kaltgerätestecker EN 60320
9425.00 €
Each
Estimated Shipment: 04-04-2025
to see stock.
Add to basket
 
Description

Description

  • VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
  • Automatic boiling point detection and adjustment of the vacuum for short process times
  • Compact and efficient, good ultimate vacuum even with open gas ballast valve
  • Very quiet, low-vibration operation and extra long service intervals
  • Excellent environmental compatibility through low energy consumption and efficient solvent recovery
  • PC 3002 VARIO™ is suitable for work with most common solvents
  • Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
  • VACUU·SELECT Controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
  • Glass inlet separator with a robust protective coating, prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
  • Touch screen display can be operated even when wearing safety gloves
  • Choose from 14 languages
Specifications

Specifications

7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast)
Ready-to-Use Pumping Unit (Completely Mounted with Manual)
CE-certification; II 3/-G IIC T3 x Internal Atm. Only
PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM
0.53 kW
10°C
50-60 Hz
IP40
Intelligent Vacuum with VARIO™-control, Rotary Evaporator/Parallel Evaporator, Vacuum Concentrators, Gel Dryer
1.1 bar
VACUU·SELECT
30 to 2400 min-1
419 x 243 x 457 mm
43 dBA
40°C
2.8 m3/hr.
Diaphragm Pump
2
2
200/230 V
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.