missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ PC 3010 NT Select Chemistry Pumping Unit
The PC 3010 NT pumping unit precisely controls vacuum level to achieve unparalleled process control. With its combination of high pumping speed and fractional-millibar ultimate vacuum, this pump is suitable for demanding applications, even with high boiling point solvents at low temperatures.
13995.00 €
Specifications
Max. Vacuum | 0.6 mbar |
---|---|
Includes | Mounted Pump, Manual |
Noise Level | 47 dBA |
Weight (Metric) | 29.7 kg |
Flow Rate | 12.8 m3/hr. |
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Plug Type | Price | Quantity & Availability | |||||
17744919
|
VACUUBRAND™
25744850 |
CEE |
13995.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
17754919
|
VACUUBRAND™
25744851 |
CH |
13995.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
17764919
|
VACUUBRAND™
25744852 |
UK |
13995.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
|||||
Description
- VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
- Automatic boiling point detection and adjustment of vacuum for short process times
- Ideal for evaporation of large amounts of high-boiling solvents, even at low temperatures
- Extra long diaphragm life for minimum operational and servicing costs
- Environmental compatibility through low energy consumption and efficient solvent recovery
Specifications
0.6 mbar | |
47 dBA | |
12.8 m3/hr. | |
616 mm | |
Vacuum System | |
Work in Miniplants, Kilo Labs, Scale-up Facilities | |
Rotary Evaporators, Vacuum Drying Ovens, Vacuum Distillation Columns |
Mounted Pump, Manual | |
29.7 kg | |
450 mm | |
387 mm | |
IP40 | |
1.1 bar | |
200/230 V |