missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ Variocool VC 1200 Process Thermostat with BS1363 UK-Plug
Process thermostat suitable for use with non-flammable heat transfer liquids
POA
Specifications
Temperature Range | -20°C to +80°C |
---|---|
Power Consumption | 3.3 kW |
Voltage | 230 V |
Product Code | Brand | Max. Pressure | Power Consumption | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Max. Pressure | Power Consumption | Price | Quantity & Availability | ||||
16873530
|
Lauda™
L000718 |
0.9 bar | 3.3 kW |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
16883550
|
Lauda™
L000932 |
3.2 bar | 3.3 kW |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Colored TFT display for simultaneous indication of actual and set values, graphic illustration of temperature profile
- Clear text menu navigation
- Six selectable languages DE, EN, FR, SP, IT, RU
- Easy input via cursor and soft keys
- Fully electronic continuous controller with PID action
- Electronic level indication and low level alarm
- Powerful pressure pump USB interface as standard
- Upgradeable with an interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
- Remote fault indication through floating contact
- Integrated programmer with max 150 segments, splitable in five programs
- Adjustable bypass for pressure limiting
- Filler opening on top, drain tap on backside
- SmartCool system for energy saving digital cooling management including compressor on-off control
- Operates with non flammable liquids (water, water/glycol)
- Condenser cooling air
- Working temperature range: -20 to 80 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.05 ± K
- In/outlet connection thread (outside): G 3/4
- Pressure adjustment: bypass
- Filling volume max: 15 L
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (BS1363)
- Standard accessory:
- Two nipples 3/4 in. with screw cap G 3/4 for pump connectors
Specifications
-20°C to +80°C | |
3.3 kW | |
230 V |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title