missing translation for 'onlineSavingsMsg'
Learn More

Lauda™ Variocool VC 3000 W Circulation Chiller with BS1363 UK-Plug and Integrated Heater
GREENER_CHOICE

Circulation chiller with integrated heater

POA

Specifications

Temperature Range -20°C to +80°C
Voltage 230 V
View More Specs

Products 2
Product Code Brand Max. Pressure Price Quantity & Availability  
Product Code Brand Max. Pressure Price Quantity & Availability  
16853540
GREENER_CHOICE
View Documents
Lauda™
L000740
3.2 bar
POA
Each
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

16833570
GREENER_CHOICE
View Documents
Lauda™
L000971
4.8 bar
POA
Each
N/A
Please to purchase this item. Need a web account? Register with us today!
This item requires a price update prior to being ordered.

Request a Price for this item here.

Description

Description

  • Colored TFT display for simultaneous indication of actual and set values, graphic illustration of the temperature profile
  • Clear text menu navigation
  • Six selectable languages: DE, EN, FR, SP, IT, RU
  • Easy input via cursor and soft keys
  • Fully electronic continuous controller with PID action
  • Electronic level indication and low level alarm
  • Powerful pressure pump USB interface as standard
    • Upgradeable with interface module (analogue, contact, RS 232/485, Profibus, Ethernet-USB)
  • Remote fault indication through floating contact 
  • Integrated programmer with max. 150 segments, splitable in five programs
  • Adjustable bypass for pressure limiting
  • Filler opening on top, drain tap on backside
  • SmartCool system for energy saving digital cooling management including compressor on-off control
  • Operates with non flammable liquids (water, water/glycol)
  • Condenser cooling water
  • Technical Features:
    • Working temperature range: -20 to 80 °C
    • Ambient temperature range: 5 to 40 °C
    • Temperature stability: 0.05 ± K
    • Heater power max: 1.5 kW
    • Power consumption max: 2.6 kW
    • Pump flow rate pressure max: 37 L/min
    • In/outlet connection thread (outside): G 3/4
    • Pressure adjustment: bypass
    • Filling volume max: 33 L
    • Water cooling connection thread (outside): 3/4 in.
    • Recommended cooling water temperature: 15 °C
    • Cooling water flow rate: 7.5 L/min
    • Pressure difference cooling water min: 3 bar
    • Maximal pressure cooling water: 10 bar
    • Power supply: 230 V, 50 Hz
    • Power plug: power cord with angled plug (BS1363)
    • Standard accessory:
      • Two nipples 3/4 in. with screw cap G 3/4 for pump connectors, two nipples 1/2 in. with screw cap G 3/4 for cooling water
  • Specifications

    Specifications

    -20°C to +80°C
    230 V
    Videos
    SDS
    Documents

    Documents

    Product Certifications