missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ VarioPrep™ Guard Column Holder for Preperative HPLC

Product Code. 12472610 Shop All Macherey-Nagel Products
Click to view available options
Diameter (Metric) Inner:
8 mm
32 mm
Length (Metric):
10 mm
15 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12472610

Brand: Macherey-Nagel™ 718251

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use VarioPrep™ stainless steel columns for HPLC. VarioPrep™ Guard Column Holder for Preperative HPLC come in different sizes for a variety of columns.

Features
  • Column system for preparative HPLC manufactured from stainless steel with two adjustable end fittings, e.g., for frequent use of backflushing techniques
  • Allows compensation of a dead volume, which could result at the column inlet after some time of operation, without need for opening the column
  • Can be packed with all NUCLEODUR™ and NUCLEOSIL™ spherical silicas
  • Column holders come in a variety of sizes for different columns

Specifications

Diameter (Metric) Inner 8 mm
Length (Metric) 10 mm
Type Column Holder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.