missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ VarioPrep™ Nucleodur™ C18 Isis HPLC Columns
Brand: Macherey-Nagel™ 762403.100
This item is not returnable.
View return policy
Specifications
Preparative Column | |
Steroids, Substituted Aromatics, Fat-Soluble Vitamins | |
5800 psi (400 bar) | |
1 to 11 | |
340 m²/g | |
L1 | |
Silica | |
Steric Selectivity | |
Reversed Phase |
10 mm | |
250 mm | |
5 μm | |
110 Å | |
60°C | |
C18 Isis | |
20% | |
Yes | |
VariPerp HPLC Column |