missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ Veriti™ Thermal Cycler, 60-well

Code produit. 12343653 Tous les produits Applied Biosystems Produits
Click to view available options
Warranty:
Standard
Conditionnement:
Each
Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

Code produit. 12343653

Marque: Applied Biosystems™ 4384638

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Voir les produits de remplacement

Les retours ne sont pas autorisés pour ce produit. Afficher la politique du retour.

The Applied Biosystems™ Veriti™ 60-Well Thermal Cycler (for 0.5 mL tubes) delivers the proven reliability of Applied Biosystems™ instruments with the 0.5 mL format you need to accommodate larger reaction volumes.

Key Features of this Veriti™ 60-Well Thermal Cycler:

  • Convenient color touch screen interface speeds setup time and use
  • Transfer protocols, back up protocols and system configurations with a USB port
  • Network up to 12 instruments using standard Ethernet cables and a router (not provided)
  • From a single, networked Veriti™ instrument, start a run on up to 12 Veriti™ systems
  • Conveniently place instruments side-by-side due to front to back venting feature
  • Optional VeritiLink™ Remote Management Software provides you with peace of mind, allowing you to remotely manage more than 50 cyclers from your PC or internet-compatible phone

Large volume runs

The Veriti™ 60-Well Thermal Cycler can perform high volume runs with its 0.5 ml block. Use this instrument for all of your large volume applications, and then set the block to incubate when the run is done. The 60-well isothermal block will maintain a set temperature, and you can retrieve your tubes at your convenience.

Control at your fingertips

The powerful, yet simple to operate user interface on the Veriti™ system is driven by the 6.5 inch (16.51 cm) VGA color touch screen. The large screen allows for easy viewing of your temperature profiles. Additionally, the large navigation buttons put programming of the Veriti™ Thermal Cycler at your finger tips. Setup and navigation of the Veriti™ Thermal Cycler does not require the use of a stylus or mouse.

Fast setup, fast results

The Veriti™ system has two different options for method navigation. For quick setup, you may select one of the pre-programmed methods to run. If you prefer to program your own methods, simply touch the step you would like to setup and then use the keypad to enter thermal cycling steps. After completing a setup, you have the choice of saving the method to the instrument or to a USB memory stick.

Applied Biosystems PCR plastics

Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match please visit our Plastics Selection Guide.

TRUSTED_SUSTAINABILITY

Spécification

Block Format Non-interchangeable
Format 0.5 mL Tubes
Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Sample Ramp Rate ± 2.7°C/sec.
Temperature Range (Metric) 4.0°C to 99.9°C
Reaction Volume Range 25 to 100 μL
Content And Storage Veriti™ 60-well Thermal Cycler
High-throughput Compatibility Not High-throughput Compatible (Manual)
For Use With (Equipment) Veriti Thermal Cycler
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Reaction Speed Standard
Dimensions 9.6 x 9.3 x 19.1 in. (24.5 x 23.7 x 48.5 cm)
Capacity 1 x 60-well
Voltage 100/240 V
Product Line Veriti
Peak Block Ramp Rate 3.3°C/sec.
Display Type 6.5 in. VGA 32K Color Touchscreen
Product Type Thermal Cycler
Height (English) 9.6 in.
Depth (English) 19.1 in.
Height (Metric) 24.5 cm
Width (Metric) 23.7 cm
Warranty Standard
Width (English) 9.3 in.
Depth (Metric) 48.5 cm
Thermal Range 0°C to 100°C
For Use With (Application) PCR
Shipping Condition Room Temperature
Programs Auto re-start (after Power Outages), Program Overwrite Protection
User Interface USB
Max. Ramp Rate 3.3°C/sec. (Block), 2.7°C/sec. (Sample)
Memory USB and On-board
Remarks Easy-to-handle Reaction Tubes for Large Volume Reactions
Tm Calculator Menu Driven through Touchscreen
Weight 11.4 kg (25 lb.)
Block Configurations 60-well, 0.5 mL
Afficher plus Afficher moins

For Research Use Only. Not for use in diagnostic procedures.

Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis