missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ VeritiPro™ Thermal Cycler, 96-well

The Applied Biosystems VeritiPro Thermal Cycler delivers proven reliability with advanced temperature control technology and connectivity.

Brand:  Applied Biosystems™ A48141

6435.00 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.


 View more versions of this product

Product Code. 16893330

  • 10070.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

±0.25°C (35°C to 99.9°C)
<0.5°C (20 sec. after reaching 95°C)
96-well, 0.2 mL
8 in. Color TFT LCD Touchscreen
Limited Warranty
50 to 60 Hz
700 W
>1000
1 instrument
26.5 lb. (12 kg)
• VeritiPro Thermal Cycler
• Country-specific power cord

18.3 x 9.6 x 8.5 in. (46.5 x 24.5 x 21.7 cm)
100/240 V
Thermal Cycler
0°C to 100°C
USB, Wi-Fi, Ethernet
6°C/sec.
VeritiPro™ Thermal Cycler, 96-well
16 Gb Onboard Memory
96-well, 6-Zone VeriFlex Block
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ VeritiPro™ Thermal Cycler, 96-well > VeritiPro™ Thermal Cycler, 96 well

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.