missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ S-Series Headcovers and Hoods
3M™ Versaflo™ S-Series Headcovers and Hoods offer a variety of options for faceseals, collars, shrouds, and suspensions, allowing you to choose the respiratory protection that provides the most value and comfort for your team.
Brand: 3M™ 7000000145
Description
- S-Series respiratory headcovers and hoods are specifically designed to work together with your Versaflo™ Powered Air Respirator and 3M™ Supplied Air Respirator Systems.
- Provides head, face, neck and shoulder coverage from dust and paint spray.
- Provides a good field of view.
- Helps protect eyes and face from liquid splash and low energy flying particles and dust.
- Versatile accessories available that can help you adapt the hood to your particular environment.
Specifications
1000 | |
Integrated Suspension Hood, Large, S-433L | |
Polypropylene | |
Large | |
GVP, Breathe-Easy™, V Series, T-300, T-600, T-800 | |
S-433 L | |
50.49 x 27 x 23.01 cm | |
27 cm |
NIOSH | |
White | |
Hood with Faceseal | |
Assembly, facility maintenance, machine operation, painting, sanding | |
PETG | |
1 Ea. | |
50.49 cm | |
23.01 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction