missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ S-Series Headcovers and Hoods
3M™ Versaflo™ S-Series Headcovers and Hoods offer a variety of options for faceseals, collars, shrouds, and suspensions, allowing you to choose the respiratory protection that provides the most value and comfort for your team.
Brand: 3M™ 7000000149
424.06 EUR valid until 2025-02-28
Use promo code "24154" to get your promotional price.
This item is not returnable.
View return policy
Description
- S-Series respiratory headcovers and hoods are specifically designed to work together with your Versaflo™ Powered Air Respirator and 3M™ Supplied Air Respirator Systems.
- Provides head, face, neck and shoulder coverage from dust and paint spray.
- Provides a good field of view.
- Helps protect eyes and face from liquid splash and low energy flying particles and dust.
- Versatile accessories available that can help you adapt the hood to your particular environment.
Specifications
1000 | |
Premium Replacement Hood S-655 with Inner Shroud, S-605 | |
Polypropylene | |
Assembly, facility maintenance, machine operation, painting, sanding | |
Replacement Hood with Inner Collar | |
S-605-10 | |
Premium Resusable Suspension | |
5 in. | |
20 in. | |
16 in. |
NIOSH | |
White | |
Hood with Neck Collar | |
3M™ premium head suspension of 3M™ powered air purifying and supplied air respirator system | |
PETG | |
10/Cs. | |
5 x 20 x 16 in. (12.7 x 50.8 x 40.64 cm) | |
12.7 cm | |
50.8 cm | |
40.64 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction