missing translation for 'onlineSavingsMsg'
Learn More

3M™ Versaflo™ S-Series High Durability Hood

The 3M™ S-Series High Durability Hood S-500 Series with integrated head suspension and face seal is similar to the S-400 Series but with a more durable, soft, quiet, low-linting fabric that more readily drapes comfortably over the wearer.

Brand:  3M™ 7100011287

109.07 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11771153

  • 191.00 € / Each
Estimated Shipment: 28-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Integrated head suspension provides head, face, neck and shoulder coverage
  • Protects face and eyes from liquid splash and low energy flying particles and dust (Grade F)
  • Manufactured using durable, soft, low-linting fabric for user comfort
  • Suitable for applications which require frequent replacement of the entire headtop assembly or those where there is less soiling of the outer fabric
  • No assembly required; ready to use straight out of the box
  • Weighs 170 g
  • CE approved and rated to EN 12941 TH3, EN 166:2:F:3 and EN14594 3A
  • Head, Face, Neck and Shoulder coverage
  • White
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1000
White
Hood with Faceseal
Assembly, facility maintenance, machine operation, painting, sanding
Coated Polycarbonate
1 Ea.
NIOSH
Polyurethane-coated Knitted Polyamide
Small/Medium
GVP, Breathe-Easy™, V Series, T-300, T-600, T-800
S-533 S
10 x 9.63 x 8.19 in. (25.4 x 24.46 x 20.8 cm)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.