missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 37-501 Series Blue Nitrile Immersion Gloves
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Unit Size:
12 pairs
Description
- Excellent resistance to many solvents and oil based chemicals
- Very good abrasion resistance
- Flexible and comfortable for an excellent dexterity
- Gauntlet cuff style
- Raised diamond grip
- Powder free
Specifications
Specifications
| Back Material | Nitrile |
| Cuff Material | Nitrile |
| Applications | Industrial |
| Color | Blue |
| Latex Free | Yes |
| Material | Nitrile |
| Product Type | Immersion Gloves |
| Size | 9.5 |
| Thickness (Metric) | 0.42 mm |
| Glove Cuff Color | Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction