missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Versatouch™ 37-520 Series Blue Nitrile Immersion Gloves

Product Code. 15520611
Click to view available options
Size:
6.5
7.5
8.5
9.5
10.5
Unit Size:
12 pairs
This item is not returnable. View return policy

Product Code. 15520611

Brand: Ansell™ 37520075BP

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides flexibility and better dexterity. Ansell Versatouch™ 37-520 Series Blue Nitrile Immersion Gloves have the protective properties of nitrile with the comfort of natural rubber.

  • Chemical and liquid protection gloves
  • Flock lined 100% cotton nitrile formula glove
  • Superior raised grip pattern for safety handlings
  • Good resistance to many solvents and oil based chemicals
  • Flexible, excellent dexterity.

Applications:

  • Printing industry
  • Assembly
  • Food Processing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN288:2003 , EN374:2003
Color Blue
Material Nitrile
Size 7.5
Thickness (Metric) 0.35 mm
Glove Cuff Style Gauntlet
Model 37-520_7.5
Series 37-520
Length (Metric) 345 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.