missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ Versatouch™ 37-646 Series Green Nitrile Gloves

Features UltraGrip™ technology an innovative raised diamond grip. Ansell Versatouch™ 37-646 Series Green Nitrile Gloves have improved grip, dexterity and flexibility.

40.65 € - 43.05 €

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 388:2003 , EN374:2003
Color Green
Latex Free Yes
Material Nitrile
Thickness (English) 11 mil
View More Specs

Products 6
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15543695
View Documents
Ansell™
37646100
10
43.05 €
12 pairs
Estimated Shipment: 14-01-2025
to see stock.
Add to basket
 
15553695
View Documents
Ansell™
37646110
11
43.05 €
12 pairs
Estimated Shipment: 15-04-2025
to see stock.
Add to basket
 
15563695
View Documents
Ansell™
37646120
12
43.05 €
12 pairs
Estimated Shipment: 07-02-2025
to see stock.
Add to basket
 
15573695
View Documents
Ansell™
37646070
7 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15583695
View Documents
Ansell™
37646080
8
43.05 €
12 pairs
Estimated Shipment: 14-01-2025
to see stock.
Add to basket
 
15593695
View Documents
Ansell™
37646090
9 This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Chemical and liquid protection gloves
  • 100% latex free
  • Food Approved
  • High performance nitrile compound for enhanced flexibility and dexterity, even in cold environments
  • Offer unmatched grip in wet and fatty conditions thanks to the raised diamond grip pattern
  • Latex free formulation: no risk of Type I allergies
  • Unflocked: to prevent the risk of food contamination
  • Offer superior mechanical properties over natural rubber gloves

Applications:

  • Deboning
  • Defeathering and skinning
  • Marinating
  • Packing of fillets and ground meat
  • Primary cutting
  • Slicing, cutting and shopping
  • Steaming, frying and roasting
  • Storing packed meats
Specifications

Specifications

EN 420:2003 + A1:2009 and EN 388:2003 , EN374:2003
Yes
11 mil
Straight
324 mm
Green
Nitrile
0.28 mm
37-646
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.