missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ VersaTouch™ 62-401
Industrial protective glove
72.65 € - 77.05 €
Specifications
Back Material | Rubber Latex |
---|---|
Certifications/Compliance | EN388:2003/3231, EN374:2003/Virus, EN374:2003/AKL, EN407/02XXXX, EN511/011 |
Classification | Category III |
Coated Area | fully coated |
Cuff Material | Natural rubber latex |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15838831
|
Ansell™
62401070 |
7 |
77.05 €
6 pairs |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
15848831
|
Ansell™
62401080 |
8 |
77.05 €
6 pairs |
In Stock
Log in to see stock. |
|||||
15858831
|
Ansell™
62401090 |
9 |
72.65 €
6 pairs |
In Stock
Log in to see stock. |
|||||
15868831
|
Ansell™
62401100 |
10 |
77.05 €
6 pairs |
In Stock
Log in to see stock. |
|||||
15878831
|
Ansell™
62401110 |
11 |
77.05 €
6 pairs |
In Stock
Log in to see stock. |
|||||
Description
- Comfortable for intensive use.
- Very good flexibility.
- Liquidproof coating.
- Excellent thermal insulation either in hot (up to 250°C) or cold (down to -20°C) conditions.
- Do not use in contact with pointed objects.
- Do not use with a rotating machine in which glove may get caught.
Specifications
Rubber Latex | |
Category III | |
Natural rubber latex | |
Natural Rubber Latex | |
Level 2 | |
Natural Rubber Latex | |
Specific | |
Powder Free | |
VersaTouch 62-401 | |
Full finger | |
Blue | |
Blue | |
62-401 | |
Level 1 | |
VersaTouch series | |
320 mm |
EN388:2003/3231, EN374:2003/Virus, EN374:2003/AKL, EN407/02XXXX, EN511/011 | |
fully coated | |
Industrial protective glove | |
Blue | |
Reusable | |
Industrial grade | |
No | |
Non-sterile | |
1.35 mm | |
Chemical and Liquid Protection | |
Smooth coating, pinked cuff | |
Cotton Jersey | |
6 pair in a bag, 8 bags in a carton | |
48 pair | |
3 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title