missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Versatouch™ 72-286 Series Dyneema™ Fiber Medium Weight Gloves
Exceptional cut resistance, comfort and durability. Suitable for contact with all foodstuffs.
191.00 €
Specifications
Back Material | Dyneema™ Fiber |
---|---|
Certifications/Compliance | CE Mark, Standard CATEGORY II EN 388 : 254X |
Cuff Material | Dyneema™ Fiber |
Product Type | Mediumweight Gloves |
Glove Cuff Style | Knit |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12639761
|
Ansell™
72286060 |
6 |
191.00 €
Pack of 6 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
|||||
12629761
|
Ansell™
72286100 |
10 |
191.00 €
Pack of 6 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||||
12649761
|
Ansell™
72286070 |
7 |
191.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
12669761
|
Ansell™
72286090 |
9 |
191.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
12659761
|
Ansell™
72286080 |
8 |
191.00 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
Description
- Washable up to 90°C
- Offers comfort and durability
- Knitted construction
- Polypropylene Glass fiber Dyneema™ liner
- Knitwrist cuff
Specifications
Dyneema™ Fiber | |
Dyneema™ Fiber | |
Knit | |
Dyneema™ Fiber | |
Cut resistant |
CE Mark, Standard CATEGORY II EN 388 : 254X | |
Mediumweight Gloves | |
Dyneema™ Fiber | |
72 Pairs |